SPOT SANDING PEN

715.18335 - UNSPSC 31191509
050818335 961 1
SPOT SANDING PEN SPOT SANDING PEN
SPOT SANDING PEN

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Glass Fibres In Pen Point 20000
EAN 4066443319679

Features

Can thoroughly clean rust, dirt or wax from any tight corner, crevice or hard to reach spot with 20,000 glass fibres in a pen point
Fibres are finer than human hair yet stronger than steel when it comes to cleaning power
Sand paper can be too rigid to directly contact and clean the contours of inside edges, thus conventional sanding only cleans the high spots. The Würth spot sanding pen is designed with glass fibres that can be extended out (by turning) to ensure even the smallest recesses get cleaned.

Customers Also Viewed

Is Often Bought With

You Might Also Like